Drop Leaf Kitchen Folding Table Foldable Desk for Dining, Working & Writing

Order Code: ZT3347986S

£89.99 Inc VAT (20%)


Description

Industrial-style: Cool and stylish look, the minimal look of the small folding table isn't too imposing but can still create an impact if required.Drop Leaf Design: It's easy to extend and fold away thanks to the wheels - simply pull out and set into place. Great for expanding dining space with the kitchen table when friends come over.Metal Frame: Thick in finish, this extendable dining table provides a solid and balanced structure. Veneered Table Top: Beautiful wood grain effect, our dinner table is smooth and easy to clean.Dimensions: Extended: 118L x 70W x 76.5Hcm. Compact: 74.5L x 70W x 76.5Hcm.MAXIMUM LOAD 20KG. ASSEMBLY REQUIRED.

See full description
Specifications for Drop Leaf Kitchen Folding Table Foldable Desk for Dining, Working & Writing
  • Maximum Load
    20kg
  • Product Type
    Kitchen Folding Table
  • Material
    Metal Frame
  • Assembly Required
    Required
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome