Table top can be half or totally folded, suitable for 4-6 peopleLarge plastic casters equipped for easy and smooth movementMinimalism style with bi-colour design makes it an elegant additionMade of 15 mm-thick quality chipboard, supporting up to 15 kg of weight (Average load bearing) .Unfolded: 120 L x 80 W x 73 H cm. Half Folded: 80 L x 67.5 W x 73 H cm. Full Folded: 80 L x 15 W x 73 H cm.