0
1
2
3
4
5
6

Fusion Aluminium Garden Dining Table with Tempered Glass & Parasol Hole Light Grey

Order Code: ZT3286685S

£229.99 Inc VAT (20%)


Description

Manufactured using powder coated rust proof aluminium. Includes 5mm shatterproof tempered glass table top with a central parasol hole. Some simple assembly is required. Disclaimer: Colours may slightly vary due to lighting conditions.
• PERFECT OUTDOOR SEATING - These comfortable chairs are ideal for having dinner, reading and relaxing with your family and friends.
• STYLISH DESIGN - Stylish and contemporary finish, with a 5mm tempered glass top and parasol hole.
• WEATHER-RESISTANT - Manufactured using powder coated rust proof aluminium to keep your table safe in the rain.
• DIMENSIONS (W x D x H) - Table 1525 x 960 x 740mm.
• EASY TO ASSEMBLE - No complicated instructions.
• 3 YEAR GUARANTEE - For your peace of mind. Please note that colours may slightly vary due to lighting conditions.

See full description
Specifications for Fusion Aluminium Garden Dining Table with Tempered Glass & Parasol Hole Light Grey
  • Weight
    23.2kg
  • MFR Part No.
    DG51
  • Maximum Weight Capacity
    75kg
  • Depth
    96cm
  • Height
    74cm
  • Width
    152.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome