Mobile Drop Leaf Dining Table Folding Desk w/2 Wheels Storage Shelves White

Order Code: ZT3352124S

£79.99 Inc VAT (20%)


Description

EXPANDABLE DESIGN: Perfect for homes lacking on space all the time, provides dining use for up to six people when needed. Tabletops on both sides lift up and stay in place and drop back down to form a small unitPARTICLE BOARD BODY: Tough and durable for everyday use, with a smooth melamine coating to protect against light marks and liquid damage.TWO SHELVES: Placed in the centre, it provides discreet storage room, protected by the side tabletops when they are down. TWO WHEELS: Allows easy movement on the floor, with a locking in place to keep stationary.THICK BASE: Ensures the table is steady and balanced when in use, without tipping to a side when only a tabletop is up. DIMENSIONS: Fully folded: 74H x 23L x 75Dcm. Half extended: 74H x 80L x 75Dcm. Fully extended: 74H x 140L x 75D.MAXIMUM LOAD WEIGHT 20KG. ASSEMBLY REQUIRED.

See full description
Specifications for Mobile Drop Leaf Dining Table Folding Desk w/2 Wheels Storage Shelves White
  • No. of Shelves
    2
  • Colour
    White
  • Number of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome