FIVE-PIECE SET: Comes with four stools and matching table - seats up to four.SPACE-SAVING: Stools fit under the table neatly - keeping the area tidy from the stools - no accidents from tripping up.STEEL FRAMES: A sturdy core structure, for full support when dining. Adjustable feet for constant balance.DIMENSIONS: Table: 75.5H x 80W x 80Dcm. Stool: 44H x 36W x 36Dcm.MAXIMUM LOAD: Table: 60kg. Stool: 120kg. ASSEMBLY REQUIRED.