Modern Bedside Table with RGB LED Light 2 Drawers for Bedroom Living Room White

Order Code: ZT3350494S

£59.99 Inc VAT (20%)


Description

Bottom LED strip, remote controlled: A cool feature, which provides gentle illumination when you need it. Flick between 16 colours on this bedside table, with flash, strobe, fade and smooth mode. Remote to control from a distance.Two drawers: Store your bedtime essentials close to you in this nightstand.High gloss finish: Sleek and modern bedside drawers, brings effortless style in your space.Versatile: Not just a night stand, use throughout the home. How about as a sofa side table, hallway table or end table?Dimensions: 38H x 70W x 37Dcm. Maximum load: top 10kg, drawer 5kg. Assembly required.

See full description
Specifications for Modern Bedside Table with RGB LED Light 2 Drawers for Bedroom Living Room White
  • Number of Drawers
    2
  • Colour
    White
  • Product Type
    Bedside Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome