0
1
2
3
4

Round Garden Table Dining Table Furniture with Parasol Hole Outdoor

Order Code: ZT2117959S

£129.99 Inc VAT (20%)
£134.993.5% off


Description



This is a moderately sized table. It will be a perfect arrangement for enjoying afternoon tea with family or friends.

Stylish and classic black appearance, simple and chic style, this black screen-printed round table will look great in any garden or terrace area.

Made of 5mm toughened glass and a durable metal frame, it provides you with stability and safety.

The table is relatively light and easy to move. With an umbrella hole, it can be used in sunny or rainy days.

Features:

Simple design
Easy to clean
Lightweight and portable
Durable, anti-rust and wear-resistant
Specification

Dimensions: 105cm Dia x 70.5cm H

Umbrella Hole Diameter: 51mm

Material: Metal + Glass

Colour: Black

See full description
Specifications for Round Garden Table Dining Table Furniture with Parasol Hole Outdoor
  • Colour
    Black