Table Base Cast Iron Rectangle

Order Code: ZT5537672S

£149.99 Inc VAT (20%)


Description

Product features Dimensions 720(H) x 550(W) x 400(D) mm Material Cast Iron Weight 19kg Colour Black Suitable for use on table tops up to 800mm round to allow for spacious dining Finished with a stylish and attractive design to spruce-up your dining areas Adjustable feet help to keep your tables safe and secure Net weight of 13.5kg keeps your tables secure and stable during use Durable design allows for both indoor and outdoor use Easy self-assembly allows you to have the stools constructed and ready to use in no time

See full description
Specifications for Table Base Cast Iron Rectangle
  • Material
    Cast Iron
  • Product Type
    Table Base
  • Weight
    13.5kg
    19kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome