0
1
2
3
4
5
6

Agility High Back Posture Chair - KF73885

Order Code: ZT1549183S

£639.99 Inc VAT (20%)


Description

Ideal for heavy duty use, this Agility High Back Posture Chair from Cappela features a tilt tension mechanism to adjust the height and angle of the seat and back. The tri-curve backrest includes inflatable lumbar support and the front flex seat offers more support than the waterfall design, taking even more pressure off the back of the legs. This black chair comes with black multi-functional arms included as standard.
Adjustable and flexible high back posture chair
Tilt Tension Plus: seat and back height and angle are adjustable
Tri-curve back rest with inflatable lumbar support
Front flex seat reduces pressure on back of the legs
Multi-functional arms - height, depth and width can be adjusted
Recommended usage time 8 hours
Seat dimensions: W490 x D420-525mm
Back dimensions: W475 x H575mm
Seat height: 490-550mm

See full description
Specifications for Agility High Back Posture Chair - KF73885
  • Weight
    19kg
  • MFR Part No.
    KF73885
  • Back Height
    575mm
  • Back Width
    475mm
  • Seat Height
    490-550mm
  • Colour
    Black
  • Seat Depth
    420-525mm
  • Product Type
    High Back Posture Chair
  • Seat Width
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome