Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Ergonomic Chairs
Concept MB Operator Royal Blue
By TC Group
Order Code:
ZT1763089S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-27
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/ergonomic-chairs/concept-mb-operator-royal-blue/p/ZT1763089S
Add to quotation
View all Ergonomic Chairs
Description
CONCEPT MB OPERATOR ROYAL BLUE
Specifications
Specifications for Concept MB Operator Royal Blue
Back Width
420mm
Seat Depth
475mm
Weight
12kg
Back Height
400mm
Width
700mm
Seat Width
460mm
Height
850 - 1060mm
Seat Height Range
460 - 590mm
Colour
Royal Blue
Depth
700mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome