Ergo Support 2 Polyurethane Chair Without Footring

Order Code: ZT1063143X

£189.99 Inc VAT (20%)


Description

Extra high ergonomic backrest with integrated lumbar support. Seat provides additional pelvis support. Excellent seating comfort.

Seat Height (mm): from 440 to 620.
Seat Finish: Soft Touch PU.
Colour: Black.
Weight: 12 kg.

See full description
Specifications for Ergo Support 2 Polyurethane Chair Without Footring
  • Maximum Weight
    19 Stones, 120kg
  • MFR Part No.
    9673-2000
  • Seat Width
    440mm
  • Material
    Polyurethane
  • Back Height
    520mm
  • Seat Depth
    420mm
  • Colour
    Black
  • Product Type
    Operator Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome