Ergonomic Swivel Chair, Without Arm Rests, Grey Fabric Covering

Order Code: ZT2706378S

£359.99 Inc VAT (20%)


Description

Ergonomic swivel chair, without arm rests, grey fabric covering. Supplied = flat pack. Cover material = polypropylene. Colour of covering = grey. Frame colour = graphite black RAL 9011. Frame material = nylon. Seat mechanism = permanent contact mechanism. Frame design = with castors. Height adjustment range = 420 - 550 mm. Type of arm rests = without arm rests. Back rest height = 550 mm. Fittings = lumbar support. Seat depth = 450 mm. Seat width = 460 mm. Shape of seat shell = lumbar support seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 6 hours. Product type = ergonomic swivel chairs. Back rest with lumbar support. Classic ergonomic seat. Permanent contact mechanism. Easy care fabric cover. Frame in graphite black RAL 9011. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage Comfortable sitting at a great price. To help you comfortably master the tasks of the new millennium.

See full description
Specifications for Ergonomic Swivel Chair, Without Arm Rests, Grey Fabric Covering
  • Seat Depth
    450mm
  • Seat Width
    460mm
  • Frame Colour
    Graphite Black
  • Supplied
    Flat Pack
  • Product Type
    Ergonomic Swivel Chairs
  • Arm Type
    Without Arm Rests
  • Frame Material
    Nylon
  • Load Capacity
    110kg
  • Cover Material
    Polypropylene
  • Seat Mechanism
    Permanent Contact Mechanism
  • Adjustable Height Range
    420 - 550mm
  • Colour of Covering
    Grey
  • Back Rest Height
    550mm
  • Fittings
    Lumbar Support
  • Frame Design
    Castors
  • Castor Type
    Castors for Soft Floors
  • Seat Type
    Lumbar Support Seat
  • Seat Shape
    Lumbar Support Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome