Titan Oversized HI Back Executive Chair - Black

Order Code: ZT4782066S

£259.99 Inc VAT (20%)


Description

Start as you mean to continue with our dominating high back executive chair. Featuring an integral headrest and deep panel leather effect detailing on both the seat and lumbar sculpted backrest are complemented with matching padded and upholstered armrests finished with a matching 5 star black base. Easy seat height adjustment is provided via a sturdy gaslift and the chair mechanism offers weight tension control - adjustable to suit the user's individual user body weight and lockable in an upright position.

See full description
Specifications for Titan Oversized HI Back Executive Chair - Black
  • Seat Width
    550mm
  • Weight
    14kg
  • Back Height
    785mm
  • Seat Depth
    525mm
  • Product Type
    Office Chairs
  • Seat Height
    470-570mm
  • Material
    Leather Effect
  • Colour
    Black
  • Back Type
    High
  • Recommended Weight Limit
    110kg
  • Headrest Type
    Integral
  • Tilt Lock Feature
    Standard Tilt Lock
  • Gas Lift Adjustment
    Yes
  • Arm Type
    Fixed Arms
  • Base Type
    Black 5 Star
  • Weight Tension Control
    Yes
  • Back/Seat Action
    Synchro Mechanism
  • Style
    Executive Chairs
  • Recommended Usage
    5-8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome