Barstools Set of 2 Adjustable Height Swivel PU Leather Counter Bar Chairs Grey

Order Code: ZT3348400S

£103.99 Inc VAT (20%)


Description

Adjustable stool: Our adjustable bar stools with back adapt to your needs, great as a counter stool or bar stool. The easy-to-use gas lift changes the height, making it ideal for any kitchen counter or bar top.Swivel breakfast bar stools with footrest: Effortlessly engaging in multi-directional conversations or savouring the sheer freedom of movement at your kitchen counter. The built-in backrest and footrest not only boosts comfort but also promotes better sitting postures, reducing fatigue over extended periods.Swivel breakfast bar stools with footrest: Effortlessly engaging in multi-directional conversations or savouring the sheer freedom of movement at your kitchen counter. The built-in backrest and footrest not only boosts comfort but also promotes better sitting postures, reducing fatigue over extended periods.Stable and secure: Nothing ruins a good gathering like an unstable chair. That's why these kitchen stools with backs are crafted from robust steel for excellent stability.DIMENSIONS: 88-109H x 45W x 48Dcm. Seat: 64-84H x 42W x 36Dcm. Base: Φ41cm. MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Barstools Set of 2 Adjustable Height Swivel PU Leather Counter Bar Chairs Grey
  • Material
    PU Leather
  • Product Type
    Barstools
  • Frame Material
    Steel
  • Colour
    Grey
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome