Contour Contemporary High Back Executive Mesh Office Chair with Fixed Arms Black - 7100

Order Code: ZT4188647S

£209.99 Inc VAT (20%)


Description

Teknik Contour Contemporary High Back Executive Mesh Office Chair with Fixed Arms Black - 7100 Dd 7100

Specifications for Contour Contemporary High Back Executive Mesh Office Chair with Fixed Arms Black - 7100
  • Seat Depth
    490mm
  • Colour
    Black
  • Material
    Mesh
  • Back Height
    670mm
  • Product Type
    Office Chairs
  • Seat Width
    490mm
  • Back Width
    480mm
  • Seat Height
    480-560mm
  • Weight
    12.5kg
  • Style
    Executive Chairs
  • Recommended Weight Limit
    110kg
  • Arm Type
    Fixed Arms
  • Recommended Usage
    8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome