Darwin Executive Chair with Headrest Black

Order Code: ZT4782217S

£109.99 Inc VAT (20%)


Description

Our high back leather effect executive armchair with integral headrest is ideal for home or office use. Along with stylish stitching detail, it offers a thickly padded seat and back plus matching padded armrests. It also features seat height adjustment, tension control which is adjustable to suit the user's bodyweight and lockable in the upright position.

See full description
Specifications for Darwin Executive Chair with Headrest Black
  • Seat Height
    430-530mm
  • Seat Depth
    465mm
  • Seat Width
    480mm
  • Weight
    14.8kg
  • Material
    Leather Effect
  • Colour
    Black
  • Back Height
    625mm
  • Product Type
    Office Chairs
  • Tilt Lock Feature
    Standard Tilt Lock
  • Style
    Executive Chairs
  • Gas Lift Adjustment
    Yes
  • Back Type
    High
  • Base Type
    Black 5 Star
  • Recommended Weight Limit
    110kg
  • Headrest Type
    Integral
  • Recommended Usage
    5-8hours
  • Weight Tension Control
    Yes
  • Back/Seat Action
    Synchro Mechanism
  • Arm Type
    Fixed Arms
  • Back Style
    Faux Leather
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome