Dynamic High Back Black Leather Look Executive Office Chair with Fixed Arms

Order Code: ZT5513594S

£229.99 Inc VAT (20%)


Description

This ingeniously designed chair with detail stitching, integral lumbar support, auto-tilting action and fully upholstered arms is everything the modern executive craves from their seating solution. A chair for every user and every location it has upholstered pads for extra comfort and stunning good looks for the modern office. This highly functional exec chair is finished in wipe clean leather look upholstery that is soft to touch.

See full description
Specifications for Dynamic High Back Black Leather Look Executive Office Chair with Fixed Arms
  • Material
    Faux Leather
  • Back Height
    780mm
  • Recommended Usage
    8hours
  • Product Type
    Office Chairs
  • Style
    Executive Chairs
  • Seat Height
    470-570mm
  • Weight
    16kg
  • Seat Width
    530mm
  • Back Width
    520mm
  • Seat Depth
    510mm
  • Arm Type
    Fixed Arms
  • Adjustable Lumbar Support
    Fixed
  • Recommended Weight Limit
    120kg
  • Assembly Required
    Flat Packed
  • Back Type
    High
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome