Dynamic Medium Back Black Soft Bonded Leather Executive Office Chair with Arms and Chrome Frame

Order Code: ZT5513671S

£259.99 Inc VAT (20%)


Description

The Desire is a simple yet stylish executive chair. The split panel design backrest has deep cushioning whilst the Soft Bonded Leather upholstery is complimented perfectly against the polished chrome base and soft padded arms

Specifications for Dynamic Medium Back Black Soft Bonded Leather Executive Office Chair with Arms and Chrome Frame
  • Style
    Executive Chairs
  • Seat Height
    470-570mm
  • Assembly Required
    Flat Packed
  • Recommended Weight Limit
    125kg
  • Colour
    Black
  • Back Width
    510mm
  • Seat Depth
    500mm
  • Seat Colour
    Black
  • Seat Width
    500mm
  • Back Height
    440mm
  • Weight
    15kg
  • Material
    Bonded Leather
  • Recommended Usage
    8hours
  • Back Type
    Medium
  • Product Type
    Office Chairs
  • Arm Type
    Fixed Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome