Executive Bespoke Fabric Seat Senna Yellow Mesh Chair with Folding Arms KCUP2004

Order Code: ZT3247541S

£179.99 Inc VAT (20%)


Description

If points were awarded to the user with the best-looking office chair, the Ace would leave you the highest scorer every single time. Easy to operate thanks to the single lever lock tilt action, this mesh back chair also boasts folding arms, adjustable lumbar support and even an adjustable headrest.

• Award-winning design: The Ace office chair's sleek and modern appearance ensures you'll have the most enviable seat in the room, perfect for elevating any workspace aesthetic.
• Customizable comfort: Experience tailored support with folding arms, adjustable lumbar support, and a customizable headrest to accommodate your unique preferences and ergonomic needs.
• Effortless adjustability: With a single lever lock tilt action, comfortably recline with ease for the perfect seating position for ultimate comfort and productivity.
• Breathable mesh back: The Ace chair features a high-quality mesh back, promoting air circulation and providing excellent support throughout long workdays.
• Make it Personal: Personalise the Ace with an array of bespoke fabric options.

See full description
Specifications for Executive Bespoke Fabric Seat Senna Yellow Mesh Chair with Folding Arms KCUP2004
  • Weight
    11.5kg
  • Seat Width
    510mm
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Seat Depth
    510mm
  • Colour
    Yellow
  • Back Height
    730-760mm
  • Seat Height
    440-535mm
  • Back Width
    470mm
  • Back Type
    High
  • Style
    Executive Chairs
  • Recommended Weight Limit
    110kg
  • Arm Type
    Folding Arms
  • Headrest Type
    Adjustable
  • Back/Seat Action
    Lock & Tilt
  • Recommended Usage
    8hours
  • Adjustable Lumbar Support
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome