Executive Mesh Back Office Chair with Folding Arms Fabric Seat Black - OP000317

Order Code: ZT4188015S

£153.99 Inc VAT (20%)


Description

If points were awarded to the user with the best-looking office chair

Specifications for Executive Mesh Back Office Chair with Folding Arms Fabric Seat Black - OP000317
  • Weight
    11.5kg
  • Seat Height
    440-535mm
  • Seat Depth
    510mm
  • Back Width
    470mm
  • Colour
    Black
  • Back Height
    730-760mm
  • Product Type
    Office Chairs
  • Seat Width
    510mm
  • Material
    Mesh/Fabric
  • Adjustable Lumbar Support
    Yes
  • Back Type
    High
  • Style
    Executive Chairs
  • Back/Seat Action
    Lock & Tilt
  • Arm Type
    Folding Arms
  • Recommended Weight Limit
    110kg
  • Recommended Usage
    8hours
  • Headrest Type
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome