Executive Office Chair with Massage and Heat PU Leather Reclining Chair, Red

Order Code: ZT3352609S

£119.99 Inc VAT (20%)


Description

Heating and vibrating massage: Six points, with five different settings, with independent heating and vibrating options. A massage office chair that targets the upper back, lower back, and legs.Comfortable: A comfortable desk chair thanks to the thick padding, tall back, and armrests. Also a reclining office chair - back moves back to a maximum 135° angle.Faux leather upholstery: A stylish and executive office chair - looks as good as it feels. A great addition for yourFive wheels: Seat which moves freely side-to-side and moves around on the floor easily, this is an easy swivel chair.Dimensions: 111-121H x 68W x 74Dcm. Reclined: 106-116H x 68W x 104Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Executive Office Chair with Massage and Heat PU Leather Reclining Chair, Red
  • Material
    PU Leather
  • Maximum Load
    120kg
  • Product Type
    Executive Office Chair
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome