0
1
2
3

Fabric Accent Chair Modern Armchair with Channel Tufting Pattern Wood Legs Grey

Order Code: ZT4185098S

£101.99 Inc VAT (20%)


Description

Mid Century design: This armchair is a timeless addition to your home and living room.Comfortable: Padded seat and back cushion with linen-look upholstery on living room chair, with high back for support.Wooden legs: Bedroom chair offers strong support, with felt foot pads to protect floor.Versatile: Use in corners of your home, or as reading chair - extra seating for living spaces.Dimensions: 75.5H x 64W x 74.5Dcm. Seat: 40.5H x 52.5W x 50Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Fabric Accent Chair Modern Armchair with Channel Tufting Pattern Wood Legs Grey
  • Product Type
    Accent Chair
  • Colour
    Grey
  • Frame Material
    Wood
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome