0
1
2
3

Fabric Accent Chair Modern Leisure Chair with Wood Legs & Armless Design Grey

Order Code: ZT4185517S

£109.99 Inc VAT (20%)


Description

Luxe design: Soft, sophisticated colour, wrapped in velvet-feel upholstery. The makeup chair is a beautiful focal point for the bedroom, living room and beyond.Comfortable: Armless tub design for freedom when sitting, with a curved back and foam padding - sink in and relax on this occasional chair.Wooden frame: A strong core, with the angled rubber wood legs offering lots of support. Small foot pads protect floor.Velvet-feel upholstery: Soft and beautiful - this living room chair looks and feels beautiful!Dimensions: 76H x 57W x 68Dcm. Seat: 44H x 51W x 50Dcm. Back: 31H x 49W x 10Dcm. Legs: 26Hcm. Maximum load 150kg. Assembly required.

See full description
Specifications for Fabric Accent Chair Modern Leisure Chair with Wood Legs & Armless Design Grey
  • Product Type
    Accent Chair
  • Colour
    Grey
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome