Faux Leather Recliner Chair with Ottoman Footrest Storage Space Brown

Order Code: ZT3350784S

£169.99 Inc VAT (20%)


Description

Modern Style: Ergonomically-designed contemporary recliner, ottoman set with bentwood base and storage space in the ottoman provided for placing essentials.High Comfort: Comes with PU leather with soft upholstery, this recliner armchair provides added comfort, while you can rest your arms on the padded arm rests and enjoy the support from quilting back and cushioned seat.Reclining & Swivel: Easy tilt mechanism for maximum angle of 145 degree, 360° swivel armchair allows easy rotate in all directions.Solid Structure: Rated weight capacity over 120 kg, it is sturdy enough to seat almost every adult.Dimensions: Overall Dimension: 80W x 86D x 99H cm. Ottoman Size: 47W x 42D x 45H cm. Assembly Required.

See full description
Specifications for Faux Leather Recliner Chair with Ottoman Footrest Storage Space Brown
  • Colour
    Brown
  • Material
    Faux Leather
  • Assembly
    Required
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome