Fully Bespoke Fabric Chair with Arms Cherry KCUP0033

Order Code: ZT1204223S

£279.99 Inc VAT (20%)


Description

Academy Fully Bespoke Fabric Chair with Arms Cherry KCUP0033 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Fully Bespoke Fabric Chair with Arms Cherry KCUP0033
  • Seat Height
    460mm
  • MFR Part No.
    80340DY
  • Back Height
    400mm
  • Colour
    Red
  • Material
    Fabric
  • Seat Width
    460mm
  • Back Width
    450mm
  • Seat Depth
    490mm
  • Weight
    10kg
  • Frame Colour
    Chrome
  • Product Type
    Visitors Chairs
  • Arm Type
    Fixed Arms
  • Frame Type
    Chrome
  • Back Colour
    Bergamot Cherry
  • Standards
    EN 1021-1, EN 1021-2
  • Leg Type
    4 Leg
  • Seat Colour
    Bergamot Cherry
  • Recommended Weight Limit
    115kg Maximum
  • Stackable
    Up to 6 high
  • Style
    Visitors Chair
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome