High back, leather effect executive chair.With contrasting panels in back and seat.Built in lumbar support.Twin paddle synchronised mechanism.Tension control – adjustable to suit the user’s weight and lockable in the upright position.Seat H x W x D 530-630 x 490 x 510mm.Back H x W: 700 x 490mm.Suggested max. weight of user: 110kg.Suitable for general use up to 8 hours a day.Self assembly required.