High Back Leather Effect Managers Chair

Order Code: ZT3077896S

£159.99 Inc VAT (20%)


Description

Application: Mangers high back leather effect chair.
Back Height mm: 625.
Back Pad Height mm: 625.
Back Pad Width mm: 475.
Back Width mm: 475.
Base Colour: Black.
Base Diameter mm: 320.
Base Finish: Black.
Base Material: Nylon.
Base Type: 5 STAR.
Capacity kg: 154.
Capacity Stones: 25.
Colour: Black.
Frame Colour: BLACK.
Frame Material: FOAM/polyurethane.
Max. Height mm: 1175.
Overall Depth mm: 465.
Overall Height mm: 1175.
Overall Width mm: 580.
Product Type: Manager/executive chairs.
Seat Colour: Black.
Seat Depth mm: 465.
Seat Finish: Black polyurethane.
Seat Height mm: 550.
Seat Material: Polyurethane.
Seat Width mm: 480.High back leather effect executive armchair with integral head rest. Stylish stitching detail. Integral lumbar support. Heavy duty padded arms. Fully reclines with tension control. Adjustable seat height: 430-530mm. 5-8 hours recommended use. Suggested max. weight of user: 110kg. Self assembly required.

See full description
Specifications for High Back Leather Effect Managers Chair
  • Frame Material
    Foam/Polyurethane
  • Colour
    Black
  • Overall Width
    580mm
  • Capacity
    154kg
  • Overall Depth
    465mm
  • Overall Height
    1175mm
  • Back Width
    475mm
  • Back Height
    625mm
  • Seat Height
    550mm
  • Seat Depth
    465mm
  • Frame Colour
    BLACK
  • Back Pad Width
    475mm
  • Seat Material
    Polyurethane
  • Maximum Height
    1175mm
  • Base Finish
    Black
  • Seat Colour
    Black
  • Base Material
    Nylon
  • Back Pad Height
    625mm
  • Base Colour
    Black
  • Seat Finish
    Black polyurethane
  • Base Diameter
    320mm
  • Load Capacity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome