High Back Leather Executive Office Chair

Order Code: ZT3081278S

£159.99 Inc VAT (20%)


Description

Back Height mm: 655.
Back Pad Height mm: 655.
Back Pad Width mm: 500.
Back Width mm: 500.
Base Colour: Black.
Base Diameter mm: 320.
Base Finish: Black.
Base Material: Nylon.
Base Type: 5 Star base.
Capacity kg: 110.
Capacity Stones: 17.
Frame Colour: Black.
Frame Material: Foam/bonded leather.
Overall Depth mm: 500.
Overall Width mm: 500.
Seat Colour: Black.
Seat Depth mm: 500.
Seat Finish: Black bonded leather.
Seat Material: Bonded leather.
Seat Width mm: 500.
Style: Managers chair.High back leather faced executive chair with gas lift height adjustment. Detailed stitching pattern. Integrated lumbar support. Stylish heavy duty arms. Features tension control tilt mechanism. Fully reclines with tension control, adjustable to individual body weight. Seat height: 430-530mm. H x W x D: 1215-1095 x 500 x 500mm. Suitable for general use up to 8 hours per day. Suggested max. weight of user: 110kg. Self assembly required.

See full description
Specifications for High Back Leather Executive Office Chair
  • Frame Material
    Foam/Bonded Leather
  • Capacity
    110kg
  • Overall Width
    500mm
  • Overall Depth
    500mm
  • Seat Width
    500mm
  • Back Width
    500mm
  • Seat Depth
    500mm
  • Back Height
    655mm
  • Frame Colour
    Black
  • Back Pad Height
    655mm
  • Base Colour
    Black
  • Back Pad Width
    500mm
  • Seat Material
    Bonded leather
  • Seat Colour
    Black
  • Base Finish
    Black
  • Seat Finish
    Black bonded leather
  • Base Diameter
    320mm
  • Base Material
    Nylon
  • Load Capacity (Stones)
    17
  • Load Capacity
    17

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome