Jensen High Back Executive Chair - Black and Red Faux Leather

Order Code: ZT2665246S

£279.99 Inc VAT (20%)


Description

Jensen is a managers chair inspired by racing car seats and specially designed to be used when working at a desk for long periods of time. Supporting the natural S-curve of your back whilst holding the user in the chair is so thorough and comfortable, with the high back for additional head support, adjustable back and padded arm rests.

• Ergonomic leather chair with plush padded seat and back
• Head rest and lumbar support for enhanced comfort
• Silver nylon 5 star base with black trim
• Striking black and red design with racing chair appearance
• Gas lift adjustment with weight tension control
• Back with standard tilt lock

See full description
Specifications for Jensen High Back Executive Chair - Black and Red Faux Leather
  • Material
    Faux Leather
  • Product Type
    Executive Chair
  • Colour
    Black and Red
  • Back Height
    780mm
  • Seat Width
    560mm
  • Seat Depth
    490mm
  • Depth
    720mm
  • Base Type
    Aluminium 5 Star
  • Weight
    19kg
  • Weight Capacity
    115kg
  • Back Style
    Leather
  • Height
    1160-1255mm
  • Seat Height
    470-565mm
  • Finish
    Black/Red
  • Width
    680mm
  • Back Width
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome