Leather Faced Exec Chair Black

Order Code: ZT3527284S

£199.99 Inc VAT (20%)


Description

Cith Bonded Leather Faced Executive Office Chair Black - 8099

Specifications for Leather Faced Exec Chair Black
  • Back Height
    620mm
  • Weight
    14kg
  • Seat Height
    430-530mm
  • Colour
    Black
  • Back Width
    510mm
  • Material
    Leather Faced
  • Product Type
    Office Chairs
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    115kg
  • Style
    Executive Chairs
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome