Light Executive Office Chair Black - 6957

Order Code: ZT4188990S

£269.99 Inc VAT (20%)


Description

The Teknik Office Goliath Light Executive Office Chair in black bonded leather has been specifically designed for looks as well as comfort. It has plush bonded leather faced cushions and generous seat measurements ensuring a comfortable sit for the user. It also has an easy-tilt function with adjustable weight tension control and the black solid arms with padded armrests add to the durability and style of this chair. The chair is certified for 8 hours use. The chair is an ideal match for all home and work office environments and is also available in a matching cantilever version.

See full description
Specifications for Light Executive Office Chair Black - 6957
  • Product Type
    Office Chairs
  • Back Width
    640mm
  • Material
    Bonded Leather
  • Back Height
    580mm
  • Colour
    Black
  • Weight
    18.5kg
  • Seat Height
    520-580mm
  • Style
    Executive Chairs
  • Recommended Weight Limit
    120kg
  • Recommended Usage
    8hours
  • Arm Type
    Fixed Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome