Managers Leather Chair
0
1

Managers Leather Chair

Order Code: ZT1062877XCopy

£229.99 Inc VAT (20%)


Description

Durable nylon five star base, gas height adjustment, reclining back tilt, lockable back tilt, weight tilt, tension control, fixed black arms. 50mm easy glide castors.
1 Year warranty.
Maximum weight: 17 stones.
Colour: black.
Seat: H465/555 x D480 x W510mm.
Overall: H1130/1220 x W615mm..

See full description
Specifications for Managers Leather Chair
  • Frame Material
    Nylon
  • Material
    Leather
  • Seat Depth
    480mm
  • Colour
    Black
  • MFR Part No.
    8507
  • Seat Width
    510mm
  • Seat Height
    460-550
  • Product Type
    Executive Chair
  • Back Height
    740
  • Back Width
    540

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome