Mesh Executive Chair Black

Order Code: ZT3527846S

£179.99 Inc VAT (20%)


Description

Flip Mesh Back Executive Office Chair with Flip Up Armrests Black - 6962BLK

Specifications for Mesh Executive Chair Black
  • Colour
    Black
  • Back Width
    460mm
  • Seat Height
    460-540mm
  • Product Type
    Office Chairs
  • Material
    Fabric/Mesh
  • Back Height
    500mm
  • Weight
    9.57kg
  • Recommended Usage
    8hours
  • Style
    Executive Chairs
  • Recommended Weight Limit
    100kg
  • Arm Type
    Folding Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome