0
1
2
3

Modern Accent Chair Velvet-Feel Upholstered Lounge Armchair Metal Base Green

Order Code: ZT4184759S

£82.99 Inc VAT (20%)


Description

MUTLI-ANGLE DESIGN: Seat is smoothly curved at the back, boxy at the front and with a criss-cross base: this tub chair is different and striking - easy to mix with other furniture pieces or use as an accent piece.COMFORTABLE: Seat filled with sponge so you can sit for longer periods. Tall back and armrests create support. Velvet-feel upholstery is super soft.METAL BASE: Crossed over to promote extra balance, it supports the top seat fully when being used.DIMENSIONS: 85H x 60W x 56.5Dcm. Seat: 49H x 41W x 41Dcm. Back: 55W x 39Lcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Accent Chair Velvet-Feel Upholstered Lounge Armchair Metal Base Green
  • Colour
    Green
  • Assembly
    Required
  • Maximum Load
    120kg
  • Product Type
    Accent Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome