Orion Executive Chair with Lumbar Bk

Order Code: ZT4782141S

£92.99 Inc VAT (20%)


Description

This deceptively comfortable high back manager chair is upholstered in plush bonded leather, with stylish stitching detail and sculpted lumbar support. It also offers heavy duty fixed arms, tension control adjustable to suit the user's bodyweight - lockable in the upright position, and a gas lift offering easy seat height adjustment with a complementing black 5 star base.

See full description
Specifications for Orion Executive Chair with Lumbar Bk
  • Back Height
    625mm
  • Seat Depth
    460mm
  • Weight
    12.65kg
  • Product Type
    Office Chairs
  • Seat Width
    470mm
  • Material
    Bonded Leather
  • Seat Height
    430-530mm
  • Colour
    Black
  • Recommended Weight Limit
    110kg
  • Gas Lift Adjustment
    Yes
  • Back Type
    High
  • Adjustable Lumbar Support
    Fixed
  • Base Type
    Black 5 Star
  • Style
    Executive Chairs
  • Tilt Lock Feature
    Standard Tilt Lock
  • Recommended Usage
    5-8hours
  • Back/Seat Action
    Synchro Mechanism
  • Arm Type
    Fixed Arms
  • Weight Tension Control
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome