Pallas Leather Executive Chair

Order Code: ZT1115141P

£379.99 Inc VAT (20%)
£399.995% off

Currently unavailable

Description

A lightweight leather executive chair, with a high back, inbuilt headrest and chrome fixed arms and base.
Chrome fixed arms with padded tops
Low-profile butterfly mechanism with tilt functionality
60mm castors with chrome caps
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Pallas Leather Executive Chair
  • MFR Part No.
    CH3201
  • Colour
    Black
  • Seat Width
    490mm
  • Back Width
    490mm
  • Back Height
    910mm
  • Seat Depth
    450mm
  • Depth
    670mm
  • Width
    670mm
  • Height
    1200 - 1280mm
  • Seat Height Range
    440 - 52mm
  • Weight
    18.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome