0
1
2
3
4
5

Salon Backwash Chair White

Order Code: ZT3961276S

£499.99 Inc VAT (20%)


Description

Kit your salon out to a 'millionhairs' standard with our stylish Salon Backwash Chair.

The cushioned seat, tilting basin and FREE neck rest; ensure the most comfortable and relaxing experience in your Salon, Spa, Barber Shop or anywhere else for that matter.

Keep your workstation tidy with the easy to clean ceramic basin, PU leather covered seat and FREE strainer plug, which will collect any hair!

Not only is our Salon chair practical but it's good to look at too, with its modern white seat, paired with the chrome finish handles.

Features:


* MonsterShop's stylish Backwash Chair unit is perfect for all salon settings.
* FREE neck rest included to ensure maximum comfort.
* FREE strainer plug included for an easy clean up.
* Hot and cold mixer tap to get that perfect temperature.
* The tilting basin allows you to find the ideal angle. Specifications:


* Brand: MonsterShop
* Weight: 38.6kg
* Capacity: 150kg
* Hose Length: 1.2m
* Colour: White
* Basin Material: Ceramic
* Seat Material: PU Leather
* Waste Pipe Diameter: 40mm
* Height: 103cm/1030mm/40.6"
* Length: 112cm/1120mm/44.1"
* Width: 60cm/600mm/23.6"

See full description
Specifications for Salon Backwash Chair White
  • Height
    103cm
  • Hose Length
    1.2m
  • Capacity
    150kg
  • Product Type
    Salon Backwash Chair
  • Colour
    White
  • Width
    60cm
  • Length
    112cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome