0
1
2
3

Swivel Executive Chair PU Leather Computer Desk Chair Office Furniture Grey

Order Code: ZT4184390S

£63.99 Inc VAT (20%)


Description

Ergonomic Design: This PU leather office chair features a high-rise back and high-rise arms in a slightly curved design for optimum comfort and supportAdjustable Height: You can adjust the seat height of this home office chair to match your desk and your sitting habit. A high-end gas lift makes it smooth and safePadded: Front and seat covered in thick foam to ensure you're comfortable for hours. The ergonomic office chair is covered with luxury faux leather to create a leisure atmosphere360° Swivel Base: This pc chair equips with five castor wheels for you to move around without getting upDimension: Overall Dimension: 59.5W x 60D x 94-104Hcm, Seat Dimension: 48W x 47D x 40-50H cm. Max Load: 150kg. Assembly required

See full description
Specifications for Swivel Executive Chair PU Leather Computer Desk Chair Office Furniture Grey
  • Product Type
    Executive Chair
  • Material
    PU Leather
  • Colour
    Grey
  • Max Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome