Troon High Back Executive Chair - Brown

Order Code: ZT4781754S

£249.99 Inc VAT (20%)


Description

Stylishly classic and exuding integrity with its strength and function, this high back leather faced executive armchair is a clear choice for the discerning user. Featuring intricate stitch detailing to deluxe leather faced upholstery on the seat, lumbar sculpted backrest and matching armrests, it is finished with an oak effect wooden base and matching arms. Functionally, the chair offers a gaslift for easy seat height adjustment, and a mechanism which allows the user to fully recline in the chair and is adjustable for individual - bodyweight (tension control) which can be locked in the upright position.

See full description
Specifications for Troon High Back Executive Chair - Brown
  • Gas Lift Adjustment
    Yes
  • Recommended Weight Limit
    110kg
  • Seat Width
    540mm
  • Style
    Executive Chairs
  • Base Type
    Oak Effect 5 Star
  • Back Height
    750mm
  • Tilt Lock Feature
    Standard Tilt Lock
  • Weight Tension Control
    Yes
  • Recommended Usage
    5-8hours
  • Seat Height
    490-540mm
  • Weight
    21.5kg
  • Product Type
    Office Chairs
  • Back/Seat Action
    Synchro Mechanism
  • Adjustable Lumbar Support
    Fixed
  • Back Type
    High
  • Seat Depth
    500mm
  • Arm Type
    Fixed Arms
  • Colour
    Brown
  • Material
    Leather
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome