BIANCA - Office Shelf Unit, HxWxD 1144 X 800 X 330mm, 3 File Heights, Light Grey

Order Code: ZT2711608S

£239.99 Inc VAT (20%)


Description

BIANCA - Office shelf unit, HxWxD 1144 x 800 x 330 mm, 3 file heights, light grey. Supplied = flat pack. Height = 1144 mm. Width = 800 mm. Depth = 330 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = office shelving units. Series = BIANCA. Number of shelves = 2 pcs. Number of lever arch file heights = 3 pcs. Units with 3 file heights are stackable due to removable plastic glides. Supplied flat pack - easy self-assembly.

See full description
Specifications for BIANCA - Office Shelf Unit, HxWxD 1144 X 800 X 330mm, 3 File Heights, Light Grey
  • Number of Shelves
    2
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Height
    1144mm
  • Width
    800mm
  • Depth
    330mm
  • Material
    Chipboard, Melamine Coated
  • Series
    Bianca
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome