NICOLA - Office Shelf Unit, 4 Shelves, HxWxD 1880 X 800 X 330mm, Light Grey

Order Code: ZT2712968S

£369.99 Inc VAT (20%)


Description

NICOLA - Office shelf unit, 4 shelves, HxWxD 1880 x 800 x 330 mm, light grey. Supplied = flat pack. Height = 1880 mm. Width = 800 mm. Depth = 330 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = office shelving units. Series = NICOLA. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Shelf thickness = 19 mm. Number of lever arch file heights = 5 pcs. Thickness of body = 16 mm. All items in this series can be combined as needed and are distinguished by their quality and durability. Shelves are height adjustable. Pedestal feet with floor level adjustment screws which are accessed from the inside. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for NICOLA - Office Shelf Unit, 4 Shelves, HxWxD 1880 X 800 X 330mm, Light Grey
  • Number of Shelves
    4
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Width
    800mm
  • Depth
    330mm
  • Height
    1880mm
  • Material
    Chipboard, Melamine Coated
  • Series
    NICOLA
  • Colour
    Light Grey
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Thickness
    19mm
  • Body Thickness
    16mm
  • Shelf Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome