P12 - Shelf Unit, HxWxD 1869 X 800 X 442mm, White

Order Code: ZT2677091S

£719.99 Inc VAT (20%)


Description

P12 - Shelf unit, HxWxD 1869 x 800 x 442 mm, white. Supplied = pre-assembled, final assembly by customer. Height = 1869 mm. Width = 800 mm. Depth = 442 mm. Body colour = white. Material = chipboard, melamine coated. Product type = office shelving units. Series = P12. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Shelf colour = white. Shelf thickness = 25 mm. Number of lever arch file heights = 5 pcs. Shelf height adjustment increments = 32 mm. Thickness of rear panel = 8 mm. Plinth height = 45 mm. Worktop colour = white. Height adjustable shelves, 32 mm increments. On a 45 mm steel plinth, silver coloured. Bonded body. All add-on furniture on 45 mm high steel plinth, powder coated in silver colour. Body firmly bonded and bolted, with all round tongue and groove connection, 8 mm thick. Lockable hinged doors with opening angle 110°. Sliding door cupboards with suspended doors without guide groove in the base, also lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. P12 allows you to benefit from a high-quality furniture series that offers all products relevant for individual configuration of the premises. Supplied fully assembled.

See full description
Specifications for P12 - Shelf Unit, HxWxD 1869 X 800 X 442mm, White
  • Product Type
    Office Shelving Units
  • Number of Shelves
    4
  • Height
    1869mm
  • Depth
    442mm
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Series
    P12
  • Shelf Material
    Chipboard, Melamine Coated
  • Colour
    White
  • Shelf Colour
    White
  • Plinth Height
    45mm
  • Shelf Thickness
    25mm
  • Worktop Colour
    White
  • Panel Thickness
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome