RENATUS - Shelf Unit, HxW 1100 X 800mm, 2 Shelves, Beech Finish

Order Code: ZT2722487S

£299.99 Inc VAT (20%)


Description

RENATUS - Shelf unit, HxW 1100 x 800 mm, 2 shelves, beech finish. Supplied = flat pack. Height = 1100 mm. Width = 800 mm. Depth = 400 mm. Body colour = beech finish. Material = chipboard, melamine coated. Product type = office shelving units. Series = RENATUS. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = beech finish. Shelf thickness = 22 mm. Number of lever arch file heights = 3 pcs. Thickness of body = 19 mm. Thickness of rear panel = 3 mm. Shelf unit with grooved 3 mm rear panel, silver. Full length cover panel and base. Shelves are height adjustable in hole grid. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Shelf Unit, HxW 1100 X 800mm, 2 Shelves, Beech Finish
  • Number of Shelves
    2
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Height
    1100mm
  • Depth
    400mm
  • Material
    Chipboard, Melamine Coated
  • Width
    800mm
  • Series
    Renatus
  • Colour
    Beech Finish
  • Shelf Thickness
    22mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Panel Thickness
    3mm
  • Body Thickness
    19mm
  • Shelf Colour
    Beech Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome