2 Burner Folding Tabletop Gas Bbq Grill w/Lid, Thermometer, Carbon Steel

Order Code: ZT3352574S

£129.99 Inc VAT (20%)


Description

TWO GAS BURNERS: Easy controlled by piezo ignition, creates two separate cooking areas with different temperatures. The small gas barbecue is perfect for when you're cooking different ingredients. Stainless steel buttons easy to use.COMPACT SIZE: Carry with you almost anywhere, suitable for taking to friend's gardens, outdoor events and similar parties/gatherings. Four folding legs - stands the table top gas bbq steady.LID WITH THERMOMETER: Easy to close for more effective cooking - and smokier when required. Thermometer to track temperature whilst closed. Safe cool-touch handle on the small gas bbq.CARBON STEEL BODY: The portable gas bbq is tough and sturdy. DIMENSIONS: 41H x 55L x 46.5Wcn. Folded: 31H x 55L x 46.5Wcm.REGULATOR AND HOSE INCLUDED. ASSEMBLY REQUIRED.

See full description
Specifications for 2 Burner Folding Tabletop Gas Bbq Grill w/Lid, Thermometer, Carbon Steel
  • Product Type
    Gas BBQ Grill
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome