Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Office & School Tables
Folding & Event Tables
401880 Exam Folding Table
By Slingsby
Order Code:
ZT3488464S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
20-25
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/folding-and-event-tables/401880-exam-folding-table/p/ZT3488464S
Add to quotation
View all Folding & Event Tables
Description
MDF top in beech with black steel frame.Top dimensions - 600 x 525mm.
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Specifications
Specifications for 401880 Exam Folding Table
Frame Colour
Black
Product Type
Folding Table
Frame Material
Steel
Table Top material
MDF
Table Top Colour
Beech
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome