Folding Table, Double T-foot Stand, 1700x700mm, Chrome-Plated Frame, Light Grey Panel

Order Code: ZT2709025S

£749.99 Inc VAT (20%)


Description

Folding table, double T-foot stand, 1700x700 mm, chrome-plated frame, light grey panel. Supplied = assembled. Worktop colour = light grey. Frame colour = chrome. Frame design = double T-foot stand. Width = 1700 mm. Depth = 700 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description
Specifications for Folding Table, Double T-foot Stand, 1700x700mm, Chrome-Plated Frame, Light Grey Panel
  • Function
    Folding
  • Supplied
    Assembled
  • Product Type
    Folding Tables
  • Frame Colour
    Chrome
  • Panel Thickness
    19mm
  • Frame colour
    Chrome
  • Worktop Colour
    Light Grey
  • Frame Design
    Double T-foot Stand
  • Depth
    700mm
  • Width
    1700mm
  • Frame Material
    Tubular Steel
  • Height
    720mm
  • Worktop Shape
    Rectangular
  • Worktop Material
    Melamine Coated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome