Kids Folding Picnic Table Chair Set Butterfly Pattern Outdoor W/Parasol, Pink

Order Code: ZT3347538S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

FOUR-PIECE KIDS SET: Comes with a round table, two matching chairs and parasol umbrella for them to sit outside with sun protection.PORTABLE: Chairs and parasol are lightweight and foldable, making it easy to store when not needed to prolong wear.METAL FRAME: A solid structure for each piece, supports children when in use. Foot pads for extra stability. COLOURFUL BUTTERFLY DESIGN: Bright and beautiful.ADJUSTABLE PARASOL: Easy to set to height which is most comfortable and protective.DIMENSIONS: Chair: 39L x 38W x 52Hcm. Table: 50L x 50W x 46Hcm. Parasol: Ф100L x 100-125Hcm. FOR AGES 3-5 YEARS. Note: Since the chair has a bayonet lock, to avoid operational errors, kids should use the function under the supervision of their parents.

See full description
Specifications for Kids Folding Picnic Table Chair Set Butterfly Pattern Outdoor W/Parasol, Pink
  • Frame Material
    Metal
  • Colour
    Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome