Kids Folding Picnic Table Chair Set Ladybug Pattern Outdoor W/Parasol, Green

Order Code: ZT3347519S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

FOUR-PIECE KIDS SET: Comes with a round table, two matching chairs and parasol umbrella for them to sit outside with sun protection.PORTABLE: Chairs and parasol are lightweight and foldable, making it easy to store when not needed to prolong wear.METAL FRAME: A solid structure for each piece, supports children when in use. Foot pads for extra stability. COLOURFUL LADYBIRD DESIGN: Bright and beautiful.ADJUSTABLE PARASOL: Easy to set to height which is most comfortable and protective.DIMENSIONS: Chair: 39L x 38W x 52Hcm. Table: 50L x 50W x 46Hcm. Parasol: Ф100L x 100-125Hcm. FOR AGES 3-5 YEARS.

See full description
Specifications for Kids Folding Picnic Table Chair Set Ladybug Pattern Outdoor W/Parasol, Green
  • Colour
    Green
  • Frame Material
    Metal