Polypropylene Folding Box, Capacity 33 L, Blue

Order Code: ZT2747777S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.096%


Description

Polypropylene folding box, capacity 33 l, blue. Supplied = assembled. Capacity = 33 l. External length = 600 mm. External width = 400 mm. External height = 165 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = solid walls and base. Feature = stackable. Model = without lid. Weight = 1.8 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500.

See full description
Specifications for Polypropylene Folding Box, Capacity 33 L, Blue
  • Supplied
    Assembled
  • Colour
    Blue
  • Material
    Polypropylene
  • Capacity
    33L
  • Weight
    1.8kg
  • External Length
    600mm
  • External Width
    400mm
  • External Height
    165mm
  • Temperature Resistance
    20°C To +70°C
  • Features
    Stackable
  • Stacking Design
    Solid Walls and Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome