2 Pcs Zero Gravity Reclining Chair Folding Sun Lounger with Cushion Headrest84B-536V70

Order Code: ZT3351479S

£119.99 Inc VAT (20%)


Description

RECLINING DESIGN: This 2-piece chaise sun lounge chair with stepless adjustable backrest is made for complete relaxation with sleek curves to fit the contours of your bodyCOZY TIME: The including cushion and pillow is both removable. You can decide whether you need them according to your preferencesEASY FOLDING: Compact folding size means you can take it on the go! Pop it in the trunk of your car or carry with you to soccer games, parades, or camping tripsSTRONG DURABLE FRAME: Made from a solid metal frame with durable seat fabric and polyester cushion cover, it can be used for years and withstands wear and tearDIMENSION: Overall Dimension: (upright) 90L x 65W x 110H cm, (reclining) 160L x 65W x 78H cm. Folding Dimension: 65L x 16.5W x 94H cm. Weight Capacity: 120kg

See full description
Specifications for 2 Pcs Zero Gravity Reclining Chair Folding Sun Lounger with Cushion Headrest84B-536V70
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome